Shop All Punch Driver Sets
Westward
6 Piece Hydraulic Punch Die Set, 11 ga.
Mfr # 39CE86
Zoro # G2004165
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 11 ga.
- For Use With Hydraulic Drivers
- Number of Pieces 6
- Includes (4) Hydraulic Punch Dies; (2) Power Screws; Carrying Case
- Conduit and Pipe Size 1/2" to 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 39CE86
- Zoro # G2004165
- UPC # 190735821428
- Country of Origin Taiwan, Province of China
- Category Punch Driver Sets
Dimensions
Conduit and Pipe Size | 1/2" to 1-1/4" |
Details
Capacity | 11 ga. |
For Use With | Hydraulic Drivers |
Number of Pieces | 6 |
Includes | (4) Hydraulic Punch Dies; (2) Power Screws; Carrying Case |
Workpiece Material | Steel |
Item | Hydraulic Punch Die Set |
Shop By | Closeouts |
Description
Westward's 39CE86 6 Piece Hydraulic Punch Die Set is a durable tool that can help you with your next project. This hydraulic punch die set has a capacity of 11 ga., so it can tackle various projects involving steel. The set comprises 6 pieces, including 2 power screws and 4 hydraulic punch dies. They are designed for use on conduit and pipe sizes ranging between 1/2" to 1-1/4". If you are looking for an all-inclusive punch driver set that can be used on many different types of projects, then Westward's 39CE86 6 Piece Hydraulic Punch Die Set is definitely what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1-1/2" Drive Retaining Ring Red Plastic Coated (JRR15070)
- BETA Offset Screwdriver, Slotted, 1.2x8mm (012360204)
- MIDWEST FASTENER 1-1/2" x 2-1/2" x 3/8" Wood Wedges 6PK (68391)
- RIDGID RIDGID® Model No. 377 Precision Non-Ratcheting Flare Tool (41162)
- WESTWARD 13 Piece Hydraulic Punch Driver Set, 11 ga. (39CE93)
- WESTWARD 5 Piece Hydraulic Punch Die Set, 11 ga. (39CE94)
- WESTWARD 13 Piece Hydraulic Punch Driver Set, 11 ga. (39CE85)
- WESTWARD 13 Piece Hydraulic Punch Driver Set, 11 ga. (39CE88)
- GREENLEE Slug-Buster Knockout Punch Kit w/ Hex Ratchet Wrench, 1/2" - 2" Conduit Size, Up to 10 ga Mild Steel (7238SB)
- GREENLEE 4 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K3BB-2-1/2)
- GARDNER BENDER 4 Piece Knockout Punch Driver Set, 10 ga. (KOM50125)
- Westward Electrical Tools