Shop All Reciprocating Saw Blades
Westward
6" L x Metal Cutting Reciprocating Saw Blade
Mfr # 24A534
Zoro # G4983562
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Reciprocating Saws
- Length 6 in
- Height 3/4 in
- Teeth per Inch 14
- Number of Cutting Edges 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 24A534
- Zoro # G4983562
- UPC # 190735783474
- Country of Origin China
- Category Reciprocating Saw Blades
Dimensions
Length | 6 in |
Height | 3/4 in |
Cut Width | 0.05 in |
Details
For Use With Saw Type | Reciprocating Saws |
Teeth per Inch | 14 |
Number of Cutting Edges | 1 |
Shank | 1/2" Universal |
Application | Metal |
Back Style | Tapered |
Cutting Edge Style | Rigid for Straight Cuts |
Tip Material | Bi-Metal Tipped |
Blade Thickness | 25/64 in |
Description
Reciprocating Saw Blade, Primary Material Application Thin Metal, Materials Cut Channels, Conduit Tubing, Metal 1/8 in to 3/16 in, Pipe, Blade Length 6 in, Teeth per Inch 14, Blade Thickness 25/64 in, Cut Width 0.05 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSADRIVE HMT TurboTip Impact Drill Bit 11mm (209015-0110)
- KIPP Rotary Latch D=8, L=17, Stainless Steel, Comp:Stainless Steel, Bolts Stahl (K1061.8171)
- HHIP 9 Piece T-Shape Torx? Key Set, 7900-0001 (7900-0001)
- LENOX 6 TPI Reciprocating Saw Blades, 25 PK (20530B656R)
- WESTWARD 9" L x Metal Cutting Reciprocating Saw Blade (24A533)
- WESTWARD 6" L x Metal Cutting Reciprocating Saw Blade (24A535)
- WESTWARD 6" L x Wood Cutting Reciprocating Saw Blade (24A568)
- WESTWARD 9" L x Metal Cutting Reciprocating Saw Blade (24A540)
- WESTWARD 6" L x Metal Cutting Reciprocating Saw Blade (24A596)
- WESTWARD 6" L x Metal Cutting Reciprocating Saw Blade (24A574)
- DIABLO 12 in. Bi-Metal Dual Tooth Reciprocating Saw Blade 14/18 TPI 5 pk (DS1214BF5)
- Westward Power Saw Blades