Shop All Cable and Wire Cutters
Westward
6" Insulated Long Nose Plier, Serrated Cut
Mfr # 3WY56
Zoro # G1513662
product price: $30.65
/ea
$30.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Material Chrome Vanadium Steel
- Insulated / Uninsulated Insulated
- Jaw Width 3/4 in
- Handle Type Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 3WY56
- Zoro # G1513662
- UPC # 190735824696
- Country of Origin Taiwan, Province of China
- Category Cable and Wire Cutters
Dimensions
Overall Length | 6 in |
Jaw Width | 3/4 in |
Jaw Length | 2 in |
Tip Width | 1/8 in |
Overall Length Range | 6 - 8 in |
Description
Long Nose Plier, Plier Type Needle Nose Pliers, Nose Shape Chain, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 6 in, Maximum Jaw Opening 1 1/8 in, Jaw Length 2 in, Tip Width 1/8 in, Additional Tool Functions Pulling Points, Insulated Yes, Non-Sparking No, Voltage Rating 1,000 V, Cutting Capacities Not Specified, Handle Color Multicolored, Handle Style Cushion Grip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive, 21mm Metric Socket, 6 Points (32521)
- RIDGID Diehead, Cmpl 00Rb 3/8 Nf (37720)
- S & W MANUFACTURING Knrl Knob Stud, 1/2-13", 2" dia., 3" Std, Base Dia. (In.): 1 (WSS-027)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #42 (C23172)
- WESTWARD 24-1/2" Cable Cutter, Shear Cut, 1" Cap (10D452)
- WESTWARD 21-1/4" Cable Cutter, 500 MCM (10D458)
- WESTWARD 5-1/4" Insulated Diagonal Cutters, Flush Cut (3WY52)
- WESTWARD 10" Cable Cutter, Ratchet, 600 MCM (10D455)
- WESTWARD 9-1/2" Cable Cutter, Ratchet Action, 1000 MCM (10D454)
- WESTWARD 8" Insulated Linemans Pliers (3WY50)
- EZRED CABLE CUTTERS HEAVY DUTY (EZB798)
- Westward Knives, Cutters & Snips