Shop All Needle Nose Pliers
Westward
6 3/8 in Needle Nose Plier, Side Cutter Ergonomic Handle
Mfr # 1UKK1
Zoro # G3250922
product price: $27.65
/ea
$27.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length Standard
- Jaw Width 3/8 in
- Features Ergonomic Handle
- Material CR-V
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1UKK1
- Zoro # G3250922
- UPC # 190735757260
- Country of Origin China
- Category Needle Nose Pliers
Dimensions
Overall Length | Standard |
Jaw Width | 3/8 in |
Tip Width | 3/16 in |
Jaw Length | 2 in |
Overall Length Range | 6 - 8 in |
Description
Needle Nose Plier, Plier Type Needle Nose Pliers, Nose Shape Straight, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 6 3/8 in, Maximum Jaw Opening 2 in, Jaw Length 2 in, Tip Width 3/16 in, Insulated No, Non-Sparking No, Voltage Rating Not Rated, Cutting Capacities 1/16 in, 1241 MPA, Features Ergonomic Handle, Handle Color Multicolored, Handle Style Ergonomic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 68-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (503012)
- PRO-GRADE TOOLS Adjustable 2-3 Jaw Gear Puller, 10" (18221)
- ZORO SELECT Adjustable Handle, 1.56" Screw Length (MA-28204)
- STANLEY Basic Diagonal Cutting Pliers – 7" (84-108)
- WESTWARD 6 in Long Nose Plier, Side Cutter Dipped Handle (1UKJ9)
- WESTWARD 4 21/32 in Flat Nose Plier Dipped Handle (30PC01)
- WESTWARD 13 1/4 in Bent Long Nose Plier, Side Cutter Dipped Handle (53JW97)
- WESTWARD 32 1/2 in Tire Chain Repair Plier TPR Grip Handle (45FF36)
- WESTWARD 4 7/8 in Needle Nose Plier, Side Cutter Dipped Handle (53JW98)
- WESTWARD 11 1/8 in Needle Nose Plier Dipped Handle (1UKK6)
- KNIPEX 6 1/4 in Long Nose Plier, Side Cutter Plastic Coated Handle (25 01 160)
- Westward Needle Nose Pliers