Shop All Jobber Length Drill Bits
Westward
#6 3-3/4" TiN 135 Deg. Jobber Length Drill Bit
Mfr # 6PRN4
Zoro # G4178727
product price: $0.84
/ea
$0.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6PRN4
- Zoro # G4178727
- UPC # 190735886694
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #6 |
Shank Dia. | 13/64 in |
Overall Length | 3 3/4 in |
Flute Length | 2 1/2 in |
Maximum Drilling Depth | 2 1/2 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size #6, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.2040, Wire, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK 6SWCB 6" Adj Wrench (6SWCB)
- SLUGGER BY FEIN Magnetic Drill Press, 5/8 in. Chuck (JCM 200 U)
- WESTWARD Box End Wrench, 5/8", 11/16" Head Sizes (446G58)
- GEDORE Spanner Wrench, 120 to 130mm Capacity (40 Z 120-130)
- WESTWARD #19 3-1/4" TiN 135 Deg. Jobber Length Drill Bit (6PRP7)
- WESTWARD #43 2-1/4" TiN 135 Deg. Jobber Length Drill Bit (6PRU1)
- WESTWARD #9 3-5/8" TiN 135 Deg. Jobber Length Drill Bit (6PRN7)
- WESTWARD #17 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFH8)
- WESTWARD 23/64" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL61)
- WESTWARD #36 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit (5PMC7)
- PRECISION TWIST DRILL R18P HSS BRT 118D Jobber Drill ANSI N16 N16 (R18PN16)
- Westward Jobber Length Drill Bits