Shop All Slip Joint Pliers
Westward
6-1/8 in. Slip Joint Pliers
Mfr # 1UKJ3
Zoro # G2261305
product price: $9.05
/ea
$9.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plier Product Group Pliers
- Max. Jaw Opening 1 in
- Jaw Width 3/8 in
- Jaw Length 1/8 in
- Overall Length 6 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1UKJ3
- Zoro # G2261305
- UPC # 190735757192
- Country of Origin China
- Category Slip Joint Pliers
Dimensions
Jaw Width | 3/8 in |
Jaw Length | 1/8 in |
Overall Length | 6 1/8 in |
Overall Length Range | 6 - 8 in |
Description
Slip Joint Plier, Plier Type Slip Joint Pliers, Insulated No, Tether Ready No, Non-Sparking No, Overall Length 6 1/8 in, Maximum Jaw Opening 1 in, Jaw Length 1/8 in, Includes Wire Cutter No, Handle Style Dipped, Grip Style Standard Cushion, Features Secondary Jaw, Finish Polished, Jaw Width 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 1/4" SJS™ Die Grinder, 6.6A, Paddle (GD0801C)
- OSG Spiral Point Tap Plug, 3 Flutes (1757601)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TCMT, 1, Carbide (TCMT32.51ESU-AC5015S)
- MORSE Band Saw Blade, 11 ft. 6" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC610M42-11' 6)
- WESTWARD 6 1/8 in Slip Joint Plier, Tether Capable 3/8 in Jaw, Ergonomic (1UKJ4)
- WESTWARD Slip Joint Pliers, 8 1/4 In L (1UKJ5)
- VULCAN Plier Slip Joint 6In (JL-NP003)
- WILDE 12-3/4" SLIP-JOINT PIPE WRENCH PLIERS-BULK (G289P.NP/BB)
- VULCAN Plier Slip Joint 8In (JL-NP004)
- ASTRO PNEUMATIC Adjustable Non-Marring Precision Panel Clip Pliers (9581)
- CHANNELLOCK Channellock® 526 6-1/2" Slip Joint Plier (526)
- Westward Slip Joint Pliers