Shop All Jobber Length Drill Bits
Westward
#57 1-3/4" HSS Black Oxide 118 Deg. Jobber Length Drill Bit
Mfr # 4UM28
Zoro # G3484826
product price: $0.76
/ea
$0.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4UM28
- Zoro # G3484826
- UPC # 190735858523
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #57 |
Shank Dia. | 1/32 in |
Overall Length | 1 3/4 in |
Flute Length | 3/4 in |
Maximum Drilling Depth | 3/4 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size #57, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.0430, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES Tool Box Foam Insert 2 Color 4FT x 9FT Blue Top / Yellow Bottom (TSF-48108-BLUY)
- THE BRUSH MAN 5-In-1 Scraper Tool, 12PK (5-IN-1-TOOL)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, (04078)
- ZORO SELECT Insert Install Tool, 3/4, 7/8, M20, M22 (5XA46)
- WESTWARD #52 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UM23)
- WESTWARD #45 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UM16)
- WESTWARD #13 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL83)
- WESTWARD #27 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL97)
- WESTWARD 11/64" Cobalt 143 Deg. Jobber Length Drill Bit (38AV95)
- WESTWARD #57 1-3/4" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFP3)
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 33/64 in. (47333)
- Westward Drill Bits