Shop All Jobber Length Drill Bits
Westward
5/64" 135 Deg. Jobber Length Drill Bit
Mfr # 401J67
Zoro # G3373863
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Round
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 401J67
- Zoro # G3373863
- UPC # 190735956410
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/64 in |
Shank Dia. | 5/64 in |
Overall Length | 2 in |
Flute Length | 1 in |
Maximum Drilling Depth | 3/4 in |
Drill Length Class | Jobber Length |
Depth:Dia. Ratio | 4xD |
Shank Length | 1 in |
Drill Diameter Tolerance | +0.0000 in/-0.0005 in |
Description
Jobber Length Drill Bit, Drill Bit Size 5/64 in, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.0781, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point Deep Impact Metric Socket 10mm (84333N)
- IRWIN Bit Masonry Perc 1 X 12 (326027)
- DEWALT Insert Bit, 1/4In, Phillips, #2, 1In (50 Pack) (DWA1PH2IRB)
- PROTO Offset Double Box Reverse Ratcheting Wrench 3/4" x 7/8"-12 Point (J1185-A)
- WESTWARD 23/64" 135 Deg. Jobber Length Drill Bit (401J80)
- WESTWARD 13/32" 135 Deg. Jobber Length Drill Bit (401J82)
- WESTWARD 3/32" 135 Deg. Jobber Length Drill Bit (401J68)
- WESTWARD H HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5PLW3)
- WESTWARD 3/8" HSS TiN 135 Deg. Jobber Length Drill Bit (5UDH6)
- WESTWARD #43 Cobalt 135 Deg. Jobber Length Drill Bit (5PMD4)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 7/16 (45628)
- Westward Drill Bits