Shop All Jobber Length Drill Bits
Westward
#56 HSS Black Oxide 118 Deg. Jobber Length Drill Bit
Mfr # 4UM27
Zoro # G2514687
original price:
$0.76
9% off
$0.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.0465
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 4UM27
- Zoro # G2514687
- UPC # 190735858516
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #56 |
Shank Dia. | 1/32 in |
Overall Length | 1 3/4 in |
Flute Length | 3/4 in |
Maximum Drilling Depth | 3/4 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size #56, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.0465, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/4" Collet, General, 25,000 RPM, 0.3 hp (52863)
- CLEVELAND Combined Drill/Countersink, #1 Size, Plain (C46263)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Length Dril Cleveland 3780 Steam Oxide HSS-CO 8% #2 (C15950)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC #29 (C16641)
- WESTWARD #1 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL71)
- WESTWARD #31 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UM02)
- WESTWARD #24 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL94)
- WESTWARD 101.00mm Cobalt 135 Deg. Jobber Length Drill Bit (6PRF3)
- WESTWARD #31 2-3/4" TiN 135 Deg. Jobber Length Drill Bit (6PRR9)
- WESTWARD Aircraft Drill, 7/32x12 In, HSS, Blk Oxide (5TVK8)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 4.20mm, Carbide, DC150-03-04.200A1-WJ30RE (DC150-03-04.200A1-WJ30RE)
- Westward Drill Bits