Shop All Jobber Length Drill Bits
Westward
5/32" HSS 118 Deg. Jobber Length Drill Bit
Mfr # 401J65
Zoro # G3373848
product price: $0.96
/ea
$0.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 401J65
- Zoro # G3373848
- UPC # 190735955970
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/32 in |
Shank Dia. | 5/32 in |
Overall Length | 3 1/8 in |
Flute Length | 2 in |
Maximum Drilling Depth | 2 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 5/32 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.1563, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 1 1/4-20X50, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.15014A2X50)
- STARRETT Movable Bridge, 20"/500mm (PT06134)
- DIABLO Diamond Rimmed Disc for Metal Cutting w/ (DDX045DIA101F)
- TEKTON 3/4 Inch Drive x 33 mm Deep 6-Point Socket (SHD33133)
- WESTWARD 3/64" HSS 118 Deg. Jobber Length Drill Bit (401J63)
- WESTWARD 1/32" HSS 118 Deg. Jobber Length Drill Bit (401J62)
- WESTWARD HSS 118 Deg. Jobber Length Drill Bit (401J64)
- WESTWARD 7/32" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDD7)
- WESTWARD #57 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit (5PME8)
- WESTWARD 11/32" 135 Deg. Jobber Length Drill Bit (401J79)
- OSG Jobber Drill Bit, 13/16 in., HSS - Co (17812508)
- Westward Drill Bits