Shop All Jobber Length Drill Bits
Westward
53.00mm Cobalt 135 Deg. Jobber Length Drill Bit
Mfr # 6NTC4
Zoro # G3824511
product price: $0.58
/ea
$0.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
- Drill Bit Finish Straw/Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6NTC4
- Zoro # G3824511
- UPC # 190735884034
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 2.20 mm |
Shank Dia. | 5/64 in |
Overall Length | 53.00 mm |
Flute Length | 27.00 mm |
Maximum Drilling Depth | 27 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 2.20 mm, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.0866, Metric, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO 1/4 Plastic Clamp Kit (12110)
- OTC Slide Hammer Extension, 17.5" (7508)
- WESTWARD Internal/external Puller Jaw, 2-3/8 In (1MZP8-4)
- MILWAUKEE TOOL 2 Piece Metric and SAE Ergonomic (48-22-2183)
- WESTWARD 61.00mm Cobalt 135 Deg. Jobber Length Drill Bit (6PRA4)
- WESTWARD 101.00mm Cobalt 135 Deg. Jobber Length Drill Bit (6PRF3)
- WESTWARD 151.00mm Cobalt 135 Deg. Jobber Length Drill Bit (6PRJ1)
- WESTWARD #51 2" TiN 135 Deg. Jobber Length Drill Bit (6PRU9)
- WESTWARD 4.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLP0)
- WESTWARD P HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5PLX1)
- OSG Jobber Drill Bit, 7.90mm, Carbide (HP255-3110)
- Westward Jobber Length Drill Bits