Shop All Jobber Length Drill Bits
Westward
#52 Cobalt 135 Deg. Jobber Length Drill Bit
Mfr # 5PME3
Zoro # G2771081
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
- Decimal Equivalent 0.0635
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5PME3
- Zoro # G2771081
- UPC # 190735869970
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #52 |
Shank Dia. | 1/16 in |
Overall Length | 1 7/8 in |
Flute Length | 1 in |
Maximum Drilling Depth | 1 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size #52, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.0635, Wire, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA SAE Plain Ball Hex Key, 1/4" Tip Size, 8 in Long, 9 in Short (05022716001)
- DIAMABRUSH Replacement Blade Kit, 5 in. dia., PK5 (ZMSTBLD25R5)
- SUPERIOR TILE CUTTER AND TOOLS Screed Set, L-Shaped, Aluminum, PK5 (ST295)
- ESTWING Serrated Blade Cable Splicing Scissors and Sheepsfoot Knife Combo Set (42467)
- WESTWARD 29/64" HSS 135 Deg. Jobber Length Drill Bit (2UFE8)
- WESTWARD 75.00mm TiN 135 Deg. Jobber Length Drill Bit (6PRY1)
- WESTWARD 5/16" 135 Deg. Jobber Length Drill Bit (401J58)
- WESTWARD 15/32" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFE9)
- WESTWARD 4" Carbide 118 Deg. Jobber Length Drill Bit (5VPC1)
- WESTWARD #37 2-1/2" HSS TiN 135 Deg. Jobber Length Drill Bit (6PRT5)
- IRWIN IRWIN MM DRLBIT 1/8""X3"" (4935105)
- Westward Drill Bits