Shop All Jobber Length Drill Bits
Westward
5/16" Cobalt 143 Deg. Jobber Length Drill Bit
Mfr # 38AV99
Zoro # G2663477
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/16 in
- Drill Bit Point Angle 143 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 38AV99
- Zoro # G2663477
- UPC # 190735820063
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/16 in |
Shank Dia. | 5/16 in |
Overall Length | 4 1/2 in |
Flute Length | 3 3/16 in |
Maximum Drilling Depth | 3 3/16 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 143 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.3125, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stainless Steel Standard Taping, 12"x3 (DW812PFSS)
- BOSCH 4-Cutter Hollow Hammer Drill Bit 5/8" x 15"L, SDS Plus (DXS2104)
- SMITHS Gloss Plastic Knife Sharpener (JIFF-FB)
- KRAFT TOOL Joint Raker, 5/16 and 3/8 in, 8 in L, Steel (BL103)
- WESTWARD 3/16" Cobalt 143 Deg. Jobber Length Drill Bit (38AV96)
- WESTWARD #57 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit (5PME8)
- WESTWARD 6.90mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLT0)
- WESTWARD #54 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UM25)
- WESTWARD 11/32" HSS 135 Deg. Jobber Length Drill Bit (2UFE3)
- WESTWARD 6" HSS TiN 135 Deg. Jobber Length Drill Bit (5UDJ4)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 1/8 (40566)
- Westward Drill Bits