Shop All Plier Sets
Westward
5 Piece Plier Set Dipped Handle
Mfr # 1UKP5
Zoro # G2609284
product price: $70.89
/ea
$70.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 5
- Material Alloy steel
- Overall Length 7", 8", 8", 8", 10"
- Color Blue (Handle)
- Features Hardened And Tempered Steel With Corrosion-Resistant Niklear Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1UKP5
- Zoro # G2609284
- UPC # 190735757550
- Country of Origin China
- Category Plier Sets
Dimensions
Overall Length | 7", 8", 8", 8", 10" |
Description
This Westward 1UKP5 Plier Set is a must-have tool kit for every household. It contains 5 pieces of dipped pliers in various sizes, so you can tackle various tasks around the house. This set comes with dipped handles, making them easier to grip and more comfortable to use. The alloy steel construction makes these pliers durable and corrosion resistant. They are also hardened and tempered for extra strength and safety. Each handle has an etched size number that makes it easy to identify the right tool for the job. With this Westward 1UKP5 Plier Set, you can enjoy greater convenience at home or at work without having to rely on hiring outside help.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #28 (C22682)
- CMT Forstner Bit, 24mm (537.240.31)
- CDI Torque Head, Open End, X, 1-1/16" (QXO34A)
- SPEEDAIRE Angle Angle Grinder Kit, 1/4 in NPT Female Air Inlet, Medium Duty, 16,000 RPM, 0.4 hp (12V733)
- WESTWARD 3 Piece Locking Pliers Set Vinyl Grip Handle (1ECF5)
- WESTWARD 6 Piece Plier Set Dipped Handle (53JW90)
- WESTWARD 3 Piece Plier Set Dipped Handle (53JW89)
- WESTWARD Retaining Ring Plier Set, 0, 45, 90Deg, 12pc (33HD61)
- WESTWARD 8 Piece Precision Plier Set Dipped Handle (4PM16)
- WESTWARD 8 Piece Plier Set Dipped Handle (53JW91)
- KNIPEX Retaining Ring Plier Set, 0 Deg., 2 pcs. (9K 00 80 18 US)
- Westward Pliers