Shop All Punch Driver Sets
Westward
5 Piece Hydraulic Punch Die Set, 11 ga.
Mfr # 39CE94
Zoro # G2004086
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 11 ga.
- For Use With Hydraulic Drivers
- Number of Pieces 5
- Includes (3) Hydraulic Punch Dies; Power Screw; Adaptor; Carrying Case
- Conduit and Pipe Size 2-1/2" to 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 39CE94
- Zoro # G2004086
- UPC # 190735821503
- Country of Origin Taiwan, Province of China
- Category Punch Driver Sets
Dimensions
Conduit and Pipe Size | 2-1/2" to 4" |
Details
Capacity | 11 ga. |
For Use With | Hydraulic Drivers |
Number of Pieces | 5 |
Includes | (3) Hydraulic Punch Dies; Power Screw; Adaptor; Carrying Case |
Workpiece Material | Steel |
Item | Hydraulic Punch Die Set |
Description
This Westward 39CE94 5 Piece Hydraulic Punch Die Set is designed to handle up to 11 ga. mild steel. It is perfect for punching holes in any type of steel, including conduit and pipe. This hydraulic punch die set comes with five pieces that are capable of working on 2-1/2" to 4" tubing and conduit. The maximum capacity of this punch driver set is 11 ga., so it can easily accommodate the thickness of your workpiece material. These punch dies are designed for use with a hydraulic press or other types of power presses. Whether you are an industrial contractor or a professional technician, the Westward 39CE94 5 Piece Hydraulic Punch Die Set offers exceptional performance when punching holes in metal objects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Concrete Groover, 6x3, 1/2x1/2 In Groove (180D)
- VERMONT GAGE Pin Gage, Plus, 0.752 In, Black (911175200)
- MILWAUKEE TOOL Lineman’s 4in1 Insulated Ratcheting Box Wrench (48-22-9212)
- AMERICAN FORGE & FOUNDRY 2-3/4" Drive, 2-3/4" 6 Points (18523)
- WESTWARD 6 Piece Hydraulic Punch Die Set, 11 ga. (39CE86)
- WESTWARD 7 Piece Hydraulic Punch Driver Set, 11 ga. (39CE91)
- WESTWARD 13 Piece Hydraulic Punch Driver Set, 11 ga. (39CE85)
- WESTWARD 13 Piece Hydraulic Punch Driver Set, 11 ga. (39CE93)
- WESTWARD 13 Piece Hydraulic Punch Driver Set, 11 ga. (39CE88)
- KLEIN TOOLS 9 Piece Knockout Punch Set with Wrench, 10 ga. (53732SEN)
- GREENLEE 5 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K3BB-4)
- Westward Punch Driver Sets