Shop All Cutting Pliers
Westward
5 in Diagonal Cutting Plier Flush Cut Narrow Nose Uninsulated
Mfr # 53JW92
Zoro # G3701737
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Cushion Grip
- Jaw Length 1/2 in
- Jaw Width 5/8 in
- Material Chrome Vanadium Steel
- Overall Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 53JW92
- Zoro # G3701737
- UPC # 190735956922
- Country of Origin China
- Category Cutting Pliers
Dimensions
Jaw Length | 1/2 in |
Jaw Width | 5/8 in |
Overall Length | 5 in |
Overall Length Range | Less than 6 in |
Description
When you need to cut metal, the Westward 53JW92 Diagonal Cutting Plier is the tool for the job. The cushion grip handle will help you to keep a firm hold of it. Made of chrome vanadium steel, this diagonal cutting plier has an oval head and an overall length of 5 in. It has a jaw width and length of 9/16 in. and 1/2 in., respectively. Ideal for electrical work, this plier can be used for both insulated and non-insulated wire stripping. ESD safe, this cutting plier has a flush cut which leaves no burr behind. When you need to cut metal, equip yourself with the Westward 53JW92 Diagonal Cutting Pliers today.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Annular Cutters, 2 in Overall L (DWAC02012)
- WILLIAMS 24" L 3-3/4" Cap. Cast Iron Pipe Wrench, 24", Cast Iron Heavy Duty (13528)
- TOLSEN 9-in. Long Needle Nose Locking Vise Grips Jaw Clamp Pliers (10052)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 7/16" 6 pt SAE Socket, 6 Points (40914)
- WESTWARD 5 1/4 in Diagonal Cutting Plier Semiflush Cut Narrow Nose Uninsulated (30PA90)
- WESTWARD End Cutting Nippers, 7" (1UKN3)
- WESTWARD 8 in End Cutting Nipper Uninsulated (10Z829)
- WESTWARD Fencing Plier, 10-1/4" Overall Length (53JX02)
- WESTWARD Auto wire Twister Pliers 10 3/8 L (48UV52)
- WESTWARD Wire Twister, 7 In l, 1/8 Wire, PP (13A617)
- KNIPEX Electronic Plier w/Lead Catcher, SS (78 13 125)
- Westward Cutting Pliers