Shop All Drill Bit Blanks
Westward
5" HSS Bright Jobber Length Drill Bit
Mfr # 6NRU0
Zoro # G3824064
product price: $1.95
/ea
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Measurement System Letter
- Size-Diameter V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6NRU0
- Zoro # G3824064
- UPC # 190735883297
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Drill Bit Dimension Type | Letter |
Size-Diameter | V |
Drill Bit Size | V |
Size - Decimal | V - 0.3770 |
Size | V |
Overall Length | 5 in |
Shank Dia. | 0.3770" |
Flute Length | 2-1/2" |
Overall Length Trade Name | Jobber Length |
Dimension Type | Letter |
Size- Decimal | V (0.3770) |
Description
Jobber Drill Blank, Letter, High Speed Steel, V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD 1/2" Two Flute Routing End Mill Plunge Point 4"L (52-706)
- YANKEE Chucking Reamer, 7/16 In., 6 Flute, HSS (333-0.4375)
- MILWAUKEE TOOLS REAR GUIDE ROLLER KIT (ML42-24-0024)
- HARVEY TOOL Miniature Reamer, 0.0270", Shank Dia.: 1/8" (RSB0270)
- WESTWARD 3-5/8" HSS Bright Jobber Length Drill Bit (6NRN0)
- WESTWARD 26pc. 135 Degrees Drill Bit Set (6NTA6)
- WESTWARD 3-1/2" HSS Bright Jobber Length Drill Bit (6NRV5)
- WESTWARD 5-7/8" Bright Jobber Length Drill Bit (6NRP8)
- WESTWARD 2-3/4" HSS Bright Jobber Length Drill Bit (6NRX6)
- WESTWARD 1-3/4" HSS Bright Jobber Length Drill Bit (6NTA1)
- WESTWARD 2-3/8" HSS Bright Jobber Length Drill Bit (6NRY4)
- Westward Tool Blanks