Shop All Drill Bit Blanks
Westward
5" HSS Bright Jobber Length Drill Bit
Mfr # 6NRT9
Zoro # G3824055
product price: $1.95
/ea
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Grouping Drill Bit
- Measurement System Letter
- Drill Bit Dimension Type Letter
- Drill Bit Size U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6NRT9
- Zoro # G3824055
- UPC # 190735883280
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | U |
Size-Diameter | U |
Size - Decimal | U - 0.3680 |
Size | U |
Shank Dia. | 0.3680" |
Overall Length | 5 in |
Flute Length | 2-1/2" |
Overall Length Trade Name | Jobber Length |
Dimension Type | Letter |
Size- Decimal | U (0.3680) |
Description
Jobber Drill Blank, Letter, High Speed Steel, U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 5" Disc Sander (GV5010)
- YG-1 TOOL CO Carbide Dream Drill (5Xd) - Metric (DH424055)
- GEARWRENCH 3 Pc. 90T Locking Flex Head Ratchet Set (81276T)
- MITUTOYO Blb-6" (180-402U)
- WESTWARD 2" HSS Bright Jobber Length Drill Bit (6NRZ2)
- WESTWARD 3-5/8" HSS Bright Jobber Length Drill Bit (6NRV3)
- WESTWARD 4-1/4" HSS Bright Jobber Length Drill Bit (6NRT0)
- WESTWARD 3-7/8" HSS Bright Jobber Length Drill Bit (6NRU5)
- WESTWARD 4" HSS Bright Jobber Length Drill Bit (6NRR2)
- WESTWARD 3-5/8" HSS Bright Jobber Length Drill Bit (6NRN0)
- WESTWARD 1-5/8" HSS Bright Jobber Length Drill Bit (6NTA3)
- Westward Drill Bit Blanks