Shop All Drill Bit Blanks
Westward
5-5/8" HSS Bright Jobber Length Drill Bit
Mfr # 6NRP6
Zoro # G3911302
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Size-Diameter 29/64 in
- Size - Decimal 29/64 in - 0.4531
- Size 29/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6NRP6
- Zoro # G3911302
- UPC # 190735883051
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 29/64 in |
Size - Decimal | 29/64 in - 0.4531 |
Size | 29/64" |
Overall Length | 5 5/8 in |
Size- Decimal | 29/64" (0.4531) |
Dimension Type | Fractional Inch |
Details
Material - Machining | High Speed Steel |
Item | Jobber Drill Blank |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.4531 |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Shop By | Closeouts |
Description
Jobber Drill Blank, Fractional Inch, High Speed Steel, 29/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTS Carpet Stretcher Kit, For Carpet Insatallation (10-237V)
- MEGUIARS Microfiber Wash Mitt (MEGX3002)
- BIG HORN 12 Inch Digital Caliper IP54 with Large LCD Display (19203)
- LOCOLOC Swaging Tool Dies, Locoloc® (DI2-8)
- WESTWARD 2-1/8" HSS Bright Jobber Length Drill Bit (6NRY9)
- WESTWARD 2-1/4" HSS Bright Jobber Length Drill Bit (6NRY0)
- WESTWARD 3-3/8" HSS Bright Jobber Length Drill Bit (6NRW1)
- WESTWARD 5-1/2" Bright Jobber Length Drill Bit (6NRP5)
- WESTWARD 4-1/8" HSS Bright Jobber Length Drill Bit (6NRR7)
- WESTWARD 3-1/2" HSS Bright Jobber Length Drill Bit (6NRV5)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501131250)
- Westward Drill Bit Blanks