Shop All Drill Bit Blanks
Westward
5-3/8" Bright Jobber Length Drill Bit
Mfr # 6NRP4
Zoro # G4055064
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Size-Diameter 27/64 in
- Size - Decimal 27/64 in - 0.4219
- Size 27/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6NRP4
- Zoro # G4055064
- UPC # 190735883037
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 27/64 in |
Size - Decimal | 27/64 in - 0.4219 |
Size | 27/64" |
Overall Length | 5 3/8 in |
Size- Decimal | 27/64" (0.4219) |
Dimension Type | Fractional Inch |
Details
Item | Jobber Drill Blank |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.4219 |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Shop By | Closeouts |
Description
Jobber Drill Blank, Fractional Inch, High Speed Steel, 27/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Hose Grip Pliers, Medium, 11" (60777)
- DRILL AMERICA 10-24 Carbon Steel Bottoming Hand Tap (DWTB10-24)
- PROTO Combination Wrench, 1-3/4" Sz, 25" Length (J1256)
- ENCORE PACKAGING Battery, 4 Ah, Li-Ion, Button Tab, 18/20VDC (E1260-28-D)
- WESTWARD 60pc. 135 Degrees Drill Bit Set (6NTA7)
- WESTWARD 5-5/8" HSS Bright Jobber Length Drill Bit (6NRP6)
- WESTWARD 2-1/8" HSS Bright Jobber Length Drill Bit (6NRZ0)
- WESTWARD 3-3/8" HSS Bright Jobber Length Drill Bit (6NRW0)
- WESTWARD 4-1/4" HSS Bright Jobber Length Drill Bit (6NRT0)
- WESTWARD 4-7/8" Bright Jobber Length Drill Bit (6NRP0)
- WESTWARD 2" HSS Bright Jobber Length Drill Bit (6NRZ1)
- Westward Tool Blanks