Shop All Drill Bit Blanks
Westward
5-3/4" Bright Jobber Length Drill Bit
Mfr # 6NRP7
Zoro # G4077753
product price: $2.35
/ea
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Size-Diameter 15/32 in
- Size - Decimal 15/32 in - 0.4688
- Size 15/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6NRP7
- Zoro # G4077753
- UPC # 190735883068
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 15/32 in |
Size - Decimal | 15/32 in - 0.4688 |
Size | 15/32" |
Overall Length | 5 3/4 in |
Size- Decimal | 15/32" (0.4688) |
Dimension Type | Fractional Inch |
Details
Material - Machining | High Speed Steel |
Item | Jobber Drill Blank |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.4688 |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Shop By | Closeouts |
Description
Jobber Drill Blank, Fractional Inch, High Speed Steel, 15/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-887 Chalk Box Tajima, 1Mm Thick Line (84-887)
- VULCAN Tape Measure Rbbr Shl 1Inx25Ft (C21-7.5X25)
- DRILLCO 5/8 X 21 SDS-MAX Masonry Drill (174F14021)
- MILWAUKEE TOOL 4-1/8" 10 TPI Bi-Metal Jig Saw Blade (5 PK) (48-42-2310)
- WESTWARD 2-5/8" HSS Bright Jobber Length Drill Bit (6NRX8)
- WESTWARD 3-1/4" HSS Bright Jobber Length Drill Bit (6NRW5)
- WESTWARD 3-3/4" HSS Bright Jobber Length Drill Bit (6NRU8)
- WESTWARD 29pc. HSS 135 Degrees Drill Bit Set (6NTA5)
- WESTWARD 1-5/8" HSS Bright Jobber Length Drill Bit (6NTA3)
- WESTWARD 4-7/8" Bright Jobber Length Drill Bit (6NRP0)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501405500)
- Westward Drill Bit Blanks