Shop All Drill Bit Blanks
Westward
5-1/8" HSS Bright Jobber Length Drill Bit
Mfr # 6NRU1
Zoro # G3824073
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Measurement System Letter
- Drill Bit Size W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 6NRU1
- Zoro # G3824073
- UPC # 190735883303
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | W |
Size-Diameter | W |
Size - Decimal | W - 0.3860 |
Size | W |
Shank Dia. | 0.3860" |
Overall Length | 5 1/8 in |
Flute Length | 2-1/2" |
Overall Length Trade Name | Jobber Length |
Dimension Type | Letter |
Size- Decimal | W (0.3860) |
Description
Jobber Drill Blank, Letter, High Speed Steel, W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 14 Piece Torx? L-Shape Torx? Key Set, 10714 (10714)
- KRAFT TOOL Bricklayers Hammer, 24 oz. (BL256)
- PROTO Screwdriver, TP10 Tip, 12 1/4 in L (JTP1008RS)
- MOODY TOOL Precision Probe, Steel Handle, #6 Tip, 25mm (55-1751)
- WESTWARD 3" HSS Bright Jobber Length Drill Bit (6NRX1)
- WESTWARD 4-5/8" Bright Jobber Length Drill Bit (6NRN8)
- WESTWARD 3-3/4" HSS Bright Jobber Length Drill Bit (6NRU8)
- WESTWARD 4-7/8" HSS Bright Jobber Length Drill Bit (6NRT7)
- WESTWARD 3-1/2" HSS Bright Jobber Length Drill Bit (6NRV7)
- WESTWARD 4-1/4" HSS Bright Jobber Length Drill Bit (6NRN5)
- WESTWARD 2-3/8" HSS Bright Jobber Length Drill Bit (6NRY4)
- Westward Drill Bit Blanks