Shop All Drill Bit Blanks
Westward
5-1/8" Bright Jobber Length Drill Bit
Mfr # 6NRP2
Zoro # G4172865
product price: $1.55
/ea
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Drill Bit Dimension Type Fractional Inch
- Size-Diameter 25/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6NRP2
- Zoro # G4172865
- UPC # 190735883013
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Size-Diameter | 25/64 in |
Drill Bit Size | 25/64" |
Size - Decimal | 25/64 in - 0.3906 |
Size | 25/64" |
Shank Dia. | 0.3906" |
Overall Length | 5 1/8 in |
Flute Length | 2-1/2" |
Size- Decimal | 25/64" (0.3906) |
Dimension Type | Fractional Inch |
Description
Jobber Drill Blank, Fractional Inch, High Speed Steel, 25/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR KIT 1in UNC COMBI DRILL TAP (19KNC1000)
- HHIP W0803B Shim (2100-0803)
- DURHAM MFG Aerosol Storage Caddy, 12 Can, Wall Mount (386-95)
- VEGA Phillips Square-Driv 3-3 Insert Bit x 1 (125PSD33)
- WESTWARD 3-3/4" HSS Bright Jobber Length Drill Bit (6NRU7)
- WESTWARD 1-5/8" HSS Bright Jobber Length Drill Bit (6NTA3)
- WESTWARD 2-3/8" HSS Bright Jobber Length Drill Bit (6NRY5)
- WESTWARD 3-1/8" HSS Bright Jobber Length Drill Bit (6NRW7)
- WESTWARD 2-5/8" HSS Bright Jobber Length Drill Bit (6NRX8)
- WESTWARD 4-7/8" Bright Jobber Length Drill Bit (6NRP0)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511100100)
- Westward Tool Blanks