Shop All Drill Bit Blanks
Westward
5-1/4" HSS Bright Jobber Length Drill Bit
Mfr # 6NRP3
Zoro # G3926876
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Size-Diameter 13/32 in
- Size - Decimal 13/32 in - 0.4062
- Size 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6NRP3
- Zoro # G3926876
- UPC # 190735883020
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 13/32 in |
Size - Decimal | 13/32 in - 0.4062 |
Size | 13/32" |
Overall Length | 5 1/4 in |
Dimension Type | Fractional Inch |
Size- Decimal | 13/32" (0.4062) |
Details
Item | Jobber Drill Blank |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.4062 |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Shop By | Closeouts |
Description
Jobber Drill Blank, Fractional Inch, High Speed Steel, 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KREG Deck Jig Driver Bit (DECKDRIVER)
- LENOX Band Saw Blade, 9 ft. 11 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792712)
- L.H. DOTTIE L.H. Dottie 7/8'' Cup (1/2'' Conduit) (HPC78)
- WIHA Precision Screwdriver Set, Torx(R), 8 pcs (26799)
- WESTWARD 4-1/8" HSS Bright Jobber Length Drill Bit (6NRR8)
- WESTWARD 4-7/8" HSS Bright Jobber Length Drill Bit (6NRT7)
- WESTWARD 4-5/8" Bright Jobber Length Drill Bit (6NRN8)
- WESTWARD 2-3/8" HSS Bright Jobber Length Drill Bit (6NRY5)
- WESTWARD 26pc. 135 Degrees Drill Bit Set (6NTA6)
- WESTWARD 5" HSS Bright Jobber Length Drill Bit (6NRU0)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501405500)
- Westward Tool Blanks