Shop All Bench Vises
Westward
5-1/2" Standard Duty Combination Vise with Swivel Base
Mfr # 10D711
Zoro # G4784911
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 5-1/2"
- Material Cast iron
- Duty Rating Standard Duty
- Max. Opening Normal Position 5-1/2", Reversed 9-3/4"
- Base Type Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 10D711
- Zoro # G4784911
- UPC # 190735721278
- Country of Origin China
- Category Bench Vises
Dimensions
Jaw Width | 5-1/2" |
Jaw Width Range | 5-1/8 in to 7 in |
Jaw Width - Vises | 5 1/2 in |
Overall Height | 10 1/2 in |
Overall Length | 14 3/4 in |
Throat Depth Range | 3 in to 5 in |
Throat Depth | 3 3/4 in |
Mounting Hole Dia. | 17/32 in |
Overall Width | 8 3/8 in |
Throat Depth - Vises | 3 3/4 in |
Mounting Hole Diameter | 17/32 in |
Pipe Diameter - Maximum | 3 in |
Pipe Diameter Range | 1/4 in - 3 in |
Jaw Face Width | 5 1/2 in |
Pipe Diameter - Minimum | 1/4 in |
Description
Combination Vise, Body Tensile Strength 30,000 psi, Spindle Type Covered, Jaw Face Width 5 1/2 in, Jaw Opening - Maximum 5 1/2 in, Throat Depth 3 3/4 in, Jaw Face Type Serrated, Includes Pipe Jaw Yes, Pipe Diameter - Maximum 3 in, High Visibility No, Base Material Cast Iron, Base Swivel Angle 360 Degrees , Base Type Swivel, Jaw Attachment Type Fixed, Replaceable, Jaw Material Iron, Material Process Cast, Mounting Hole Diameter 17/32 in, Number of Lock Down Bolts 2, Number of Mounting Holes 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 9 1/4 in Wire Stripper 20 to 10 AWG (97 22 240)
- DYNAMIC Tools 1/4" Drive Hand Driver, 6" Long (D001101)
- VIM PRODUCTS Tray Organizer 11"X16"10 Com (VIMV510)
- LENOX Band Saw Blade, 14 ft. 9 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (83413D2B144495)
- WESTWARD 5" Heavy Duty Rotating Vise with Swivel Base (10D729)
- WESTWARD 9" Standard Duty Woodworking Vise with Stationary Base (10D723)
- WESTWARD 5" Standard Duty Combination Vise with Swivel Base (4YP27)
- WESTWARD 4" Standard Duty Combination Vise with Swivel Base (10D708)
- WESTWARD 3" Drill Press Vise with Stationary Base (10D750)
- WESTWARD 6" Drill Press Vise with Stationary Base (10D752)
- KANCA Kadett Drop-Forged Vise With Swivel Base 150 mm (KADWSB-150)
- Westward Bench Vises