Shop All Drill Bit Blanks
Westward
5-1/2" Bright Jobber Length Drill Bit
Mfr # 6NRP5
Zoro # G4199657
product price: $2.09
/ea
$2.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6NRP5
- Zoro # G4199657
- UPC # 190735883044
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/16" |
Size-Diameter | 7/16 in |
Size - Decimal | 7/16 in - 0.4375 |
Size | 7/16" |
Overall Length | 5 1/2 in |
Shank Dia. | 0.4375" |
Flute Length | 2-3/4" |
Dimension Type | Fractional Inch |
Size- Decimal | 7/16" (0.4375) |
Description
Jobber Drill Blank, Fractional Inch, High Speed Steel, 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Rubber Tip Blow Gun, 1/4" NPT (S-164)
- LENOX Hole Saw (LXAH36)
- DRILL AMERICA #67 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN67)
- WOODOWL Spade Bit 16" x 3/4" (01609)
- WESTWARD 2-5/8" HSS Bright Jobber Length Drill Bit (6NRX8)
- WESTWARD 4-7/8" HSS Bright Jobber Length Drill Bit (6NRT7)
- WESTWARD 60pc. 135 Degrees Drill Bit Set (6NTA7)
- WESTWARD 3" HSS Bright Jobber Length Drill Bit (6NRW9)
- WESTWARD 4-1/8" HSS Bright Jobber Length Drill Bit (6NRR7)
- WESTWARD 3-3/4" HSS Bright Jobber Length Drill Bit (6NRU9)
- VERMONT GAGE Long Drill Blank, 15/64" Size, HSS (521234410)
- Westward Tool Blanks