Shop All Jobber Length Drill Bits
Westward
#49 Cobalt 135 Deg. Jobber Length Drill Bit
Mfr # 5PME0
Zoro # G2723296
product price: $0.40
/ea
$0.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
- Decimal Equivalent 0.0730
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5PME0
- Zoro # G2723296
- UPC # 190735869949
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #49 |
Shank Dia. | 1/16 in |
Overall Length | 2 in |
Flute Length | 1 in |
Maximum Drilling Depth | 1 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size #49, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.0730, Wire, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Cement Finish Trowel, Round/Square, 24x5" (CF342PF)
- M.A. FORD .5010 Reamer 1/2 Os (27250100)
- VERMONT GAGE Pin Gage, Plus, 0.096 In, Black (911109600)
- DRILL AMERICA 13/32"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X13/32)
- WESTWARD #1 3-7/8" Cobalt 135 Deg. Jobber Length Drill Bit (5PLY2)
- WESTWARD #28 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit (5PMA9)
- WESTWARD #56 Cobalt 135 Deg. Jobber Length Drill Bit (5PME7)
- WESTWARD 13/32" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDE9)
- WESTWARD C HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5PLV9)
- WESTWARD #59 Cobalt 135 Deg. Jobber Length Drill Bit (5PMF0)
- SUPER TOOL 9/32" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Point Type: Standard Point (50409)
- Westward Jobber Length Drill Bits