Shop All Jobber Length Drill Bits
Westward
#48 2" HSS TiN 135 Deg. Jobber Length Drill Bit
Mfr # 6PRU6
Zoro # G3949041
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 6PRU6
- Zoro # G3949041
- UPC # 190735887110
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #48 |
Shank Dia. | 1/16 in |
Overall Length | 2 in |
Flute Length | 1 in |
Maximum Drilling Depth | 1 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size #48, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.0760, Wire, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Drywall T Square, Adj, 48 In, Aluminum (ADS48)
- LINK HANDLES Rake Handle, 54", 15/16", Tapered, 5/8" (66491GRA)
- WILLIAMS Williams Standard Socket, 1/2"D, 8Pt, 1-1/8 (ST-836)
- GERBER PLEDGE FLDR CP PE BLU BB (31-004073)
- WESTWARD #30 2-3/4" HSS TiN 135 Deg. Jobber Length Drill Bit (6PRR8)
- WESTWARD #27 3" HSS TiN 135 Deg. Jobber Length Drill Bit (6PRR5)
- WESTWARD #33 2-5/8" HSS TiN 135 Deg. Jobber Length Drill Bit (6PRT1)
- WESTWARD 9/64" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL71)
- WESTWARD #13 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFH4)
- WESTWARD #53 Cobalt TiN 135 Deg. Jobber Length Drill Bit (5PME4)
- OSG Screw Machine Drill Bit, Q Size, 118 Degrees Point Angle (220-3320)
- Westward Drill Bits