Shop All Jobber Length Drill Bits
Westward
#46 Carbide 118 Deg. Jobber Length Drill Bit
Mfr # 5VTZ9
Zoro # G2776995
product price: $2.09
/ea
Sold in multiples of 3 for $6.27
$6.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide
- Drill Bit Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5VTZ9
- Zoro # G2776995
- UPC # 190735879726
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #46 |
Overall Length | 2 1/8 in |
Flute Length | 1 1/8 in |
Maximum Drilling Depth | 1 1/8 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size #46, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.0810, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Carbide Annular Cutter, 1-1/2" X 2" (9-1-248 C)
- RIDGID Wheel, Spacer 246 (34440)
- PROTO 3/4 in Drive Impact Socket 1 1/8 in Size 6 pt Deep Depth, Black Oxide (J07518-LT)
- GENERAL TOOLS Vernier Caliper, 4 In, SS, 1/16, 1mm Grad (729ME)
- WESTWARD #47 Carbide TiN 118 Deg. Jobber Length Drill Bit (5VUA0)
- WESTWARD 40.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLK3)
- WESTWARD #31 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UM02)
- WESTWARD #48 2" HSS TiN 135 Deg. Jobber Length Drill Bit (6PRU6)
- WESTWARD 1/2" 135 Deg. Jobber Length Drill Bit (401J61)
- WESTWARD 15/32" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFE9)
- WESTWARD #48 Cobalt 135 Deg. Jobber Length Drill Bit (5PMD9)
- Westward Jobber Length Drill Bits