Shop All Jobber Length Drill Bits
Westward
#44 HSS Black Oxide 135 Deg. Jobber Length Drill Bit
Mfr # 2UFL8
Zoro # G2699575
product price: $0.11
/ea
$0.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2UFL8
- Zoro # G2699575
- UPC # 190735802182
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #44 |
Shank Dia. | 5/64 in |
Overall Length | 2 1/8 in |
Flute Length | 1 1/8 in |
Maximum Drilling Depth | 1 1/8 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size #44, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.0860, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Taper, 4 (15301)
- HUSQVARNA GASKET, ROUND, 3/16 DIA68 L (589677601)
- MITUTOYO Electronic Micrometer, 1 to 2", SPC, IP65 (293-181-30)
- XCELITE Nut Driver Set, 12 Pieces, Metric (99PS51MMN)
- WESTWARD #57 1-3/4" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFP3)
- WESTWARD #43 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFL7)
- WESTWARD #59 1-5/8" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFP5)
- WESTWARD 24.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLJ1)
- WESTWARD #51 2" TiN 135 Deg. Jobber Length Drill Bit (6PRU9)
- WESTWARD 1/4" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDD9)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 1/2in (1060796)
- Westward Jobber Length Drill Bits