Shop All Jobber Length Drill Bits
Westward
43.00mm Cobalt 135 Deg. Jobber Length Drill Bit
Mfr # 6NTA8
Zoro # G4059955
product price: $0.58
/ea
$0.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
- Drill Bit Finish Straw/Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6NTA8
- Zoro # G4059955
- UPC # 190735883976
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 1.60 mm |
Shank Dia. | 1/16 in |
Overall Length | 43.00 mm |
Flute Length | 20.00 mm |
Maximum Drilling Depth | 20 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 1.60 mm, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.0630, Metric, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK1 (1991606)
- RED KAP Tool Belt, Black Leather Belt W/No Scratch Bkl, L, Black, 100% Leather (AB12BK RG L)
- TECHNIKS Tapping Collet, Size 1 Rigid Tap, 0.381in (19/11-4095)
- HARVEY TOOL End Mill for Medium Alloy Steels - Square, 0.0780" (5/64), Length of Cut: 5/8" (62878-C6)
- WESTWARD 93.00mm Cobalt 135 Deg. Jobber Length Drill Bit (6PRE5)
- WESTWARD 151.00mm Cobalt 135 Deg. Jobber Length Drill Bit (6PRJ1)
- WESTWARD 61.00mm Cobalt 135 Deg. Jobber Length Drill Bit (6PRA4)
- WESTWARD #44 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFL8)
- WESTWARD 1/8" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL70)
- WESTWARD Aircraft Drill, 7/32x6 In, HSS, Blk Oxide (5TVJ3)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 8.00mm (C22878)
- Westward Drill Bits