Shop All Tool Chests & Cabinets
Westward
WESTWARD Tool Chest and Cabinet Combination, 24-Drawers, Powder Coated Blue, 42" W x 19" D x 67" H
Mfr # 7CY36
Zoro # G2603017
product price: $1,806.24
/ea
Free Shipping & Returns
$1,806.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drawers 24
- Material Steel
- Includes Rolling Cabinet 32H893; Top Chest 32H841; Keys; Drawer Liners
- Features Aluminum Drawer Pulls, Gas Lift Lid
- Width 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 7CY36
- Zoro # G2603017
- UPC # 00194484316402
- Country of Origin Taiwan, Province of China
- Category Tool Chests & Cabinets
Dimensions
Width | 42 in |
Depth | 19 in |
Height | 67 in |
Caster Size | 5 in x 2 in |
Overall Height | 66 3/4 in |
Overall Width | 42 in |
Overall Depth | 19 in |
Caster Width | 2 in |
Width Range | 40 in to 49 in Wide |
Caster Diameter | 5 in |
Individual Component Dimensions | Rolling Tool Cabinet 42 in W x 19 in D x 39 7/8 in H, Top Chest 41 1/2 in W x 18 5/8 in D x 26 7/8 in H |
Overall Dimensions | 42 in W x 19 in D x 66 3/4 in H |
Description
The Westward 7CY36 42"W Tool Chest and Cabinet Combination is the perfect addition to your garage. It features a powder-coated finish, allowing it to resist corrosion and rust. The tool chest has 24 drawers, each with an aluminum drawer pull for easy access. The gas lift lid on the top of the cabinet provides ample storage space for larger tools like drills or hammers. This blue tool chest combo also has 18 gauge body and 18 gauge drawer construction that adds durability to its design. It comes with thermoplastic rubber caster wheels that can handle outdoor use without any problems. The Westward 7CY36 42"W Tool Chest and Cabinet Combination is built to last through years of daily use in your garage or workshop.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"-90 HSS 3 Flute Center Reamer (DEWCSK1/2-90)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No2 Ph (492-CX)
- REMCO Scraper, SS, 1-1/2" Blade W, Orange (69717)
- DRILL AMERICA 1-1/16" HSS 1/2" Straight Shank Bridge Reamer Black & Gold Premium (KFDRBSS1-1/16)
- WESTWARD WESTWARD Tool Chest and Cabinet Combination, 24-Drawers, Powder Coated Black, 42" W x 19" D x 67" H (7CY14)
- WESTWARD WESTWARD Intermediate Chest, 3-Drawers, Stainless Steel Silver, 43" W x 18.5" D x 14" H (53RH51)
- WESTWARD WESTWARD Top Chest, 6-Drawers, Powder Coated Black, 26" W x 16.5" D x 18.5" H (32H834)
- WESTWARD WESTWARD Top Chest, 9-Drawers, Powder Coated Blue, 26" W x 12.5" D x 16.5" H (32H880)
- WESTWARD WESTWARD Rolling Cabinet Kit, 32 Drawer, Black, Steel, 57-1/2 in W x 19 in D x 82 in H (361LP1)
- WESTWARD WESTWARD Top Chest, 9-Drawers, Powder Coated Black, 26" W x 12.5" D x 16.5" H (32H879)
- KENNEDY Signature Series Top Chest, 8 Drawer, Brown, Steel, 26-3/4 in W x 8-1/2 in D x 13-1/2 in H (526B)
- Westward Tool Chests & Cabinets