Shop All Tool Chests & Cabinets
Westward
WESTWARD Tool Chest and Cabinet Combination, 24-Drawers, Powder Coated Black, 42" W x 19" D x 67" H
Mfr # 7CY14
Zoro # G2602971
product price: $2,103.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$2,103.99
Free 30-Day Returns
Key Features
- Number of Drawers 24
- Material Steel
- Includes Rolling Cabinet 32H892; Top Chest 32H840; Keys; Drawer Liners
- Features Aluminum Drawer Pulls, Gas Lift Lid
- Width 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 7CY14
- Zoro # G2602971
- UPC # 00194484316334
- Country of Origin Taiwan, Province of China
- Category Tool Chests & Cabinets
Dimensions
Width | 42 in |
Depth | 19 in |
Height | 67 in |
Caster Size | 5 in x 2 in |
Overall Depth | 19 in |
Overall Height | 66 3/4 in |
Caster Width | 2 in |
Overall Width | 42 in |
Caster Diameter | 5 in |
Width Range | 40 in to 49 in Wide |
Overall Dimensions | 42 in W x 19 in D x 66 3/4 in H |
Individual Component Dimensions | Rolling Tool Cabinet 42 in W x 19 in D x 39 7/8 in H, Top Chest 41 1/2 in W x 18 5/8 in D x 26 7/8 in H |
Description
Tool Chest and Cabinet Combination, Heavy Duty, Powder Coated Black, 42 in W x 19 in D x 66 3/4 in H, Body Color Black, Body Finish Powder Coated, Body Gauge 20 ga, Body Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet, R8, 8mm (820-008)
- MAYHEW PRO Center Punch, 4 in. L, Steel, Black Oxide (24000)
- YG-1 TOOL CO 3 Fluted Metric Spiral Pointed Plug Super Hss Hardslick Coated (N8616)
- PROTO 3/8 in Drive Flex Impact Socket 17 mm Size 12 pt Standard Depth, Black Oxide (J77517MP)
- WESTWARD WESTWARD Tool Chest and Cabinet Combination, 24-Drawers, Powder Coated Blue, 42" W x 19" D x 67" H (7CY36)
- WESTWARD WESTWARD Top Chest, 7-Drawers, Powder Coated Red, 26" W x 12" D x 16" H (48RJ71)
- WESTWARD WESTWARD Tool Utility Cart, 7-Drawers, Powder Coated Red, 36" W x 22" D x 39" H (55NJ78)
- WESTWARD WESTWARD Rolling Tool Cabinet, 6-Drawers, Powder Coated Blue, 42" W x 19" D x 40" H (32H854)
- WESTWARD WESTWARD Rolling Cabinet Kit, Intermediate & Top Chest, 19-Drawers Total, Powder Coated Black (361LN2)
- WESTWARD WESTWARD Rolling Cabinet Kit, 25-Drawers Total, Stainless Steel, 45" W x 19" D x 81.5" H (361LN0)
- GEARWRENCH Industrial Rolling Cabinet, 11 Drawer, Black/Orange, 42 in W (83169)
- Westward Tool Chests & Cabinets