Shop All Jobber Length Drill Bits
Westward
40.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit
Mfr # 5PLK3
Zoro # G3109337
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5PLK3
- Zoro # G3109337
- UPC # 190735868478
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 1.45 mm |
Shank Dia. | 3/64 in |
Overall Length | 40.00mm |
Flute Length | 18.00mm |
Maximum Drilling Depth | 17/32 in |
Drill Length Class | Jobber Length |
Shank Length | 22.00 mm |
Depth:Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in/-0.0005 in |
Description
Jobber Length Drill Bit, Drill Bit Size 1.45 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.0571, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRLOC Leveling Mount, 1800 Lb Cap, 2 In (1.15091.68)
- ASTRO PNEUMATIC Hand Riveter, 1/4" (1426)
- FREUD Radius Ovolo Bit, 1/4 (39-252)
- VEGA Phillips 2 Power Bit x 2 (150P2A)
- WESTWARD #14 3-3/8" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFH5)
- WESTWARD 11/32" 135 Deg. Jobber Length Drill Bit (401J79)
- WESTWARD #29 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit (5PMC0)
- WESTWARD #43 2-1/4" TiN 135 Deg. Jobber Length Drill Bit (6PRU1)
- WESTWARD #43 Cobalt 135 Deg. Jobber Length Drill Bit (5PMD4)
- WESTWARD 27/64" 135 Deg. Jobber Length Drill Bit (401J83)
- CHICAGO-LATROBE 135° Wide Land Parabolic Jobber Length Drill Chicago-Latrobe 150WLP-TC TiCN HSS RHS/RHC #18 (42088)
- Westward Jobber Length Drill Bits