Shop All Extension Ladders
Westward
40 ft Fiberglass Extension Ladder, 300 lb Load Capacity
Mfr # 44YY40
Zoro # G0321231
product price: $547.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$547.99
Free 30-Day Returns
Key Features
- Extended Ladder Height 35 ft
- Load Capacity 300 lb
- ANSI Type IA
- Material Fiberglass
- Closed Height 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 44YY40
- Zoro # G0321231
- UPC # 190735832547
- Country of Origin Mexico
- Category Extension Ladders
Dimensions
Industry Ladder Size | 40 ft |
Extended Ladder Height | 35 ft |
Closed Height | 20 ft |
Bottom Width | 18.5 in |
Section Length | 20 ft |
Ladder Height | 40 ft |
Details
Load Capacity | 300 lb |
ANSI Type | IA |
Material | Fiberglass |
Net Weight | 93 lb |
Rung Shape | D-Rung |
Adjustable Increments | 12 in |
Item | Extension Ladder |
Rail Type | Fiberglass |
Shoe Design | Swivel Safety |
Series | WW-3020 |
Rung/Step Spacing | 12 in |
Standards | OSHA/ANSI |
Includes | Quicklatch Runglock System, Outside Slide Gides, Mar Resistant Rail End Caps, Rope and Pulley. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label |
Description
Extension Ladder, Material Fiberglass, Industry Ladder Size 40 ft, Extended Ladder Height 35 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 18 1/2 in, WW-3020 Series, Rail Type Fiberglass, Shoe Design Swivel Safety, Includes Quicklatch Runglock System, Outside Slide Gides, Mar Resistant Rail End Caps, Rope and Pulley. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label, Rung Shape D-Rung, Closed Height 20 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL LOW PROFILE HOPPER LD .33 CUBIC YARD-BLUE (H-33-LD)
- BAUER LADDER 5 ft Fiberglass Stepladder (30405)
- KINGCORD 1/2 in. x 300 ft. Black/Orange Polypropylene Twisted Truck Rope (309831)
- WELLINGTON ROPE TW NYL WHT 1/2X200' (N1832S0300S)
- WESTWARD 20 ft Fiberglass Extension Ladder, 300 lb Load Capacity (44YY15)
- WESTWARD 32 ft Fiberglass Extension Ladder, 300 lb Load Capacity (44YY21)
- WESTWARD 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (44YY49)
- WESTWARD 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (44YY60)
- WESTWARD 16 ft Fiberglass Extension Ladder, 300 lb Load Capacity (44YY67)
- LITTLE GIANT LADDERS 28 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17628)
- BAUER LADDER Fiberglass Extension Ladder, 375 lb Load Capacity (38116)
- Westward Extension Ladders