Shop All Ice Scrapers
Westward
4" Steel Ice Chopper/Scraper with 48"L Wood Handle
Mfr # 12U482
Zoro # G4038666
product price: $43.79
/ea
Not eligible for select promotions
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 4 in
- Handle Material Hardwood
- Handle Length 44 in
- Handle Type Straight
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 12U482
- Zoro # G4038666
- UPC # 190735740200
- Country of Origin Multiple
- Category Ice Scrapers
Dimensions
Blade Width | 4 in |
Handle Length | 44 in |
Blade Height | 8 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Handle Material | Hardwood |
Handle Type | Straight |
Blade Material | Steel |
Weight | 4.4 lb |
Item | Chopper/Scraper |
Description
Ice Chopper/Scraper, Blade Material Steel, Blade Width 4 in, Blade Height 8 3/4 in, Handle Length 44 in, Handle Type Straight, Handle Material Hardwood, Weight 4.4 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X-JET Original Injection 7 Nozzle (XJET-07K)
- BIG 4 WHEELER WHEELBARROW Wheelbarrow, Heavy Duty, 8 cu. Ft. (B4W-8)
- KOHLER Sensor Temperature (25 418 02-S)
- EMSCO GROUP Bedrocks Trim-Free Lawn Edging, Gray, 20 Feet, Natural Stacked Slate Design (2032HD)
- WESTWARD 7" Steel Ice Scraper with 54" Wood Handle (39FY71)
- WESTWARD 3.5" Steel Ice Chisel/Scraper with 48" Wood Handle (12U484)
- WESTWARD 7" Steel Ice Chopper/Scraper with 39" Wood Handle (12U483)
- WESTWARD 7" Steel Ice Scraper with 48" Wood Handle (6YU41)
- SUBZERO Ice Scraper, 6 in. L, Foam Grip, Assorted (13014)
- CFC DISTRIBUTORS Replacement Poly Blade for Wood Handle and Steel D-Handle Scrapers (CF1036S)
- RAZOR-BACK 7" Steel Ice Chopper/Scraper (81100GR)
- Westward Ice Scrapers