Shop All Grease and Oil Pump Accessories
Westward
4-Jaw Hydraulic Coupler with Ball Check
Mfr # 5NUE6
Zoro # G0889095
product price: $3.85
/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 4 Jaw
- Color White Zinc Plated
- For Use With Hand Operated Grease Guns
- Application Greasing Axles and Other Joints That Require Precise Amount of Greasing
- Max. Pressure 10,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5NUE6
- Zoro # G0889095
- UPC # 190735867778
- Country of Origin India
- Category Grease and Oil Pump Accessories
Details
Item | Grease Gun Coupler |
Type | 4 Jaw |
Color | White Zinc Plated |
For Use With | Hand Operated Grease Guns |
Application | Greasing Axles and Other Joints That Require Precise Amount of Greasing |
Max. Pressure | 10,000 psi |
Working Pressure | 6,000 psi |
Fitting End (In.) | 1/8 FNPT |
Material of Construction | Steel and Nitrile Rubber |
Operating Pressure (PSI) | 6000 |
Sub-Category | Adapters and Couplers |
Max. Pressure (PSI) | 10,000 |
Connection | 1/8 FNPT |
Accessory Type | Grease Coupler 4-Jaw |
Connection Thread Type | NPT |
Operating Pressure - Maximum | 10,000 psi |
Product Type | 4-Jaw Grease Coupler |
Coupler Style | Straight |
Compatible Grease Gun Type | Manual |
Connection Thread Gender | Female |
Connection Type | Threaded |
Description
Hydraulic Grease Coupler, 4 Jaw, Operating Pressure (PSI) 6000, For Use With Hand Operated Grease Guns, Material of Construction Steel and Nitrile Rubber, Color White Zinc Plated, Includes Ball Check
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Brush Set, 90VDC, PK2 (33K905)
- CENTURY Motor, PSC, 3/4 HP, 1075,208-230V, 48Y, OAO (FD1076)
- TITAN HD Motor Dual Run Cap, 45/7.5 MFD, 440V, Round (PRCFD4575A)
- DIXON VSeries Valved CouplerBR, 1/4", FNPTF, 1/4" (2VF2-B)
- WESTWARD Grease Pump, 4000 PSI, 16 1/4 In. (21EM11)
- WESTWARD Fluid Spigot, SS, Aluminium, 800 PSI (45CT65)
- WESTWARD 3-Jaw Grease Coupler (21EM05)
- WESTWARD Grease Gun Hose, 1/8 In., 3 ft. (21EM33)
- WESTWARD Drive Fitting Installation Tool, Straight (52NZ97)
- WESTWARD Grease Coupler, Steel, 6000 PSI (45CT61)
- LDI INDUSTRIES Brush, Shank, 5/8 In (SB102-2)
- Westward Grease and Oil Pump Accessories