Shop All Grease and Oil Pump Accessories
Westward
4-Jaw Hydraulic Coupler w/Ball Check, PK5
Mfr # 5NUE7
Zoro # G1867941
product price: $18.85
/pk 5, $3.77/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 4 Jaw
- Color White Zinc Plated
- Connection 1/8 FNPT
- Application Greasing Axles and Other Joints That Require Precise Amount of Greasing
- For Use With Hand Operated Grease Guns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5NUE7
- Zoro # G1867941
- UPC # 190735867785
- Country of Origin India
- Category Grease and Oil Pump Accessories
Details
Item | Grease Gun Coupler |
Type | 4 Jaw |
Color | White Zinc Plated |
Connection | 1/8 FNPT |
Application | Greasing Axles and Other Joints That Require Precise Amount of Greasing |
For Use With | Hand Operated Grease Guns |
Max. Pressure (PSI) | 10,000 |
Max. Pressure | 10,000 psi |
Sub-Category | Adapters and Couplers |
Material of Construction | Steel and Nitrile Rubber |
Working Pressure | 6,000 psi |
Operating Pressure (PSI) | 6000 |
Accessory Type | Grease Coupler 4-Jaw |
Product Type | 4-Jaw Grease Coupler |
Compatible Grease Gun Type | Manual |
Connection Type | Threaded |
Operating Pressure - Maximum | 10,000 psi |
Connection Thread Gender | Female |
Connection Thread Type | NPT |
Coupler Style | Straight |
Description
Hydraulic Grease Coupler, 4 Jaw, Operating Pressure (PSI) 6000, For Use With Hand Operated Grease Guns, Material of Construction Steel and Nitrile Rubber, Color White Zinc Plated, Includes Ball Check
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT V-Belt, 4L210 (51ET74)
- NATIONAL Small Bore Metric Seals, 30X47X7-R2LS32-S (30X47X7-R2LS32-S)
- TRITAN Nickel Plated Chain, Series 25, 10 ft. (25-1NP X 10FT)
- TRITAN Metric Tapered Roller Bearing, 45mm Bore Dia., 100mm Outside Dia., 27.25mm Width (30309)
- WESTWARD Grease Zerk Extractor, Threaded, 3-5/32" L (52NZ90)
- WESTWARD Grease Gun Hose, 1/8 In., 3 ft. (21EM33)
- WESTWARD Greasing Swivel, 1/8 In. (21EM34)
- WESTWARD 3-Jaw Grease Coupler (21EM05)
- WESTWARD Grease Gun, Extension, 18 In. (21EM31)
- WESTWARD Hydraulic Grease Coupler (13X049)
- MACNAUGHT Battery (BPB-20AH)
- Westward Grease and Oil Pump Accessories