Shop All Pipe & Tubing Cutters
Westward
4 In. Pipe Cutter
Mfr # 3CYT8
Zoro # G2833817
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity Up to 4 in
- Cuts Copper, Brass, Aluminum, Thin Wall Conduit, Steel, Iron
- Body Material Iron
- Cutting Action Standard Wheel Cutter
- Overall Length 35 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 3CYT8
- Zoro # G2833817
- UPC # 190735822722
- Country of Origin Taiwan, Province of China
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 35 1/2 in |
Overall Length (In.) | 35-1/2 |
Tool Height | 647 mm |
Tool Width | 185 mm |
Tool Length | 35 1/2 in |
Outside Dia. Cutting Capacity | 1.25 in - 4 in |
Details
Cutting Capacity | Up to 4 in |
Cuts | Copper, Brass, Aluminum, Thin Wall Conduit, Steel, Iron |
Body Material | Iron |
Cutting Action | Standard Wheel Cutter |
Blade Material | Steel |
Features | Extra Long Feedscrew Shank |
Item | Pipe Cutter |
Product Type | Pipe Cutter |
Material Application | Steel |
Maximum Cutting Capacity | 4 in |
Includes Reaming Tool | No |
Minimum Cutting Capacity | 1 1/4 in |
Tether Ready | No |
Cutter Style | Standard |
Description
Pipe Cutter, Product Type Pipe Cutter, Material Application Steel, Cutting Action Standard Wheel Cutter, Minimum Cutting Capacity 1 1/4 in, Maximum Cutting Capacity 4 in, Tool Length 35 1/2 in, Tool Height 647 mm, Tool Width 185 mm, Body Material Iron, Includes Reaming Tool No, Tether Ready No, Blade Material Steel, Features Extra Long Feedscrew Shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLANCO Blanco Metal Basket Strainer Drain Assembly - Coal Black (240327)
- ELKAY Kitchen Sink, Top Mount, Stainless steel Finish (D233215)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2603-08-08-08-SS)
- ZORO SELECT Double Fixture Wye, 3 Inx 3 In Hub (02249)
- WESTWARD Tube Cutter, 1/8-1 1/8 In, 8 5/16 L (3CYU1)
- WESTWARD Enclosed Feed Tube Cutter, 1/8-1 1/8 In (3CYR9)
- WESTWARD Midget Tube Cutter, 1/8-5/8 In (3CYT4)
- WESTWARD PVC Cutter, 1/8-1 5/8 In, Ergonomic (3CYN7)
- WESTWARD Quick-Acting Tube Cutter, 11 13/32 In L, (3CYT6)
- WESTWARD PVC Pipe Cutter, Ratcheting, 1 To 1-5/8 In (1YNA6)
- SURTEK Blade For Professional Pipe Cutter 3X18Mm (121110)
- Westward Plumbing Tools