Shop All Drill Bit Blanks
Westward
4" HSS Bright Jobber Length Drill Bit
Mfr # 6NRR3
Zoro # G3823906
product price: $0.88
/ea
$0.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Letter
- Size-Diameter D
- Size - Decimal D - 0.2460
- Size D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6NRR3
- Zoro # G3823906
- UPC # 190735883129
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Size-Diameter | D |
Size - Decimal | D - 0.2460 |
Size | D |
Overall Length | 4 in |
Dimension Type | Letter |
Size- Decimal | D (0.2460) |
Details
Item | Jobber Drill Blank |
Material - Machining | High Speed Steel |
Measurement System | Letter |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.2460 |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Shop By | Closeouts |
Description
Jobber Drill Blank, Letter, High Speed Steel, D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 1/4 in. dia., 3/4 in Cut (640-2513)
- PROTO T/W Load Screw (J6016ALS)
- KRAFT TOOL Texture Loop Roller Cover, 18 (GG473)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 4.5 mm Tip, 1 1/2 in L (54TM09)
- WESTWARD 3-1/4" HSS Bright Jobber Length Drill Bit (6NRW2)
- WESTWARD 3-5/8" HSS Bright Jobber Length Drill Bit (6NRV3)
- WESTWARD 3" HSS Bright Jobber Length Drill Bit (6NRX1)
- WESTWARD 2-5/8" HSS Bright Jobber Length Drill Bit (6NRX7)
- WESTWARD 3" HSS Bright Jobber Length Drill Bit (6NRX0)
- WESTWARD 1-5/8" HSS Bright Jobber Length Drill Bit (6NTA4)
- DRILL AMERICA 1/2" HSS Jobber Length Drill Bit Blank (DWDBL1/2)
- Westward Drill Bit Blanks