Shop All Drill Bit Blanks
Westward
4" HSS Bright Jobber Length Drill Bit
Mfr # 6NRR2
Zoro # G3823897
$0.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Material - Machining High Speed Steel
- Measurement System Letter
- Drill Bit Dimension Type Letter
- Size-Diameter C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 6NRR2
- Zoro # G3823897
- UPC # 190735883112
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Drill Bit Dimension Type | Letter |
Size-Diameter | C |
Drill Bit Size | C |
Size - Decimal | C - 0.2420 |
Size | C |
Shank Dia. | 0.2420" |
Overall Length | 4 in |
Flute Length | 2-1/4" |
Dimension Type | Letter |
Size- Decimal | C (0.2420) |
Description
Jobber Drill Blank, Letter, High Speed Steel, C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL EZY-Tilt Float Bracket, 2 Hole (CC290)
- MALCO Turboshear, Double Cut (TSMD)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1935" (953CO10SS)
- SURTEK Sds Plus Wide Chisel 10250mm (117535)
- WESTWARD 3" HSS Bright Jobber Length Drill Bit (6NRX0)
- WESTWARD 5-7/8" Bright Jobber Length Drill Bit (6NRP8)
- WESTWARD 3-1/4" HSS Bright Jobber Length Drill Bit (6NRW4)
- WESTWARD 3-1/2" HSS Bright Jobber Length Drill Bit (6NRV6)
- WESTWARD 4-1/4" HSS Bright Jobber Length Drill Bit (6NRN5)
- WESTWARD 2" HSS Bright Jobber Length Drill Bit (6NRZ1)
- WESTWARD 3-3/4" HSS Bright Jobber Length Drill Bit (6NRU7)
- Westward Tool Blanks