Shop All Drill Bit Blanks
Westward
4" HSS Bright Jobber Length Drill Bit
Mfr # 6NRR1
Zoro # G3823881
product price: $0.88
/ea
$0.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Material - Machining High Speed Steel
- Measurement System Letter
- Drill Bit Dimension Type Letter
- Drill Bit Size B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6NRR1
- Zoro # G3823881
- UPC # 190735883105
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | B |
Size-Diameter | B |
Size - Decimal | B - 0.2380 |
Size | B |
Shank Dia. | 0.2380" |
Overall Length | 4 in |
Flute Length | 2-1/4" |
Size- Decimal | B (0.2380) |
Dimension Type | Letter |
Description
Jobber Drill Blank, Letter, High Speed Steel, B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever, Plastic Handle, Black, Size: 2, D=M08, A=100, B=33, Comp: Steel (K0646.2521108)
- GREENFIELD THREADING Spiral Point Tap, Plug, 2 (359120)
- STEELMAN 24Inch HeavyDuty Cast Iron Straight Handle Pipe Wrench (60880)
- IRWIN Screw Extractor Set, Hex Head, Multi-Spline, Carbon Steel, Plastic Case, 25-Piece (53227)
- WESTWARD 1-5/8" HSS Bright Jobber Length Drill Bit (6NTA4)
- WESTWARD 3-5/8" HSS Bright Jobber Length Drill Bit (6NRV1)
- WESTWARD 3-3/4" HSS Bright Jobber Length Drill Bit (6NRU8)
- WESTWARD 3-7/8" HSS Bright Jobber Length Drill Bit (6NRU5)
- WESTWARD 3-1/2" HSS Bright Jobber Length Drill Bit (6NRV7)
- WESTWARD 26pc. 135 Degrees Drill Bit Set (6NTA6)
- WESTWARD 4-7/8" Bright Jobber Length Drill Bit (6NRP0)
- Westward Tool Blanks