Shop All Lawn & Garden Sprayers
Westward
4 gal. Backpack Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern, 48" Hose Length
Mfr # 36N340
Zoro # G4672595
product price: $99.29
/ea
Free Shipping & Returns
$99.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 4 gal
- Type Backpack
- Sprayer Pressure Release No
- Tank Material Polyethylene
- Hose Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 36N340
- Zoro # G4672595
- UPC # 190735819814
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 48" |
Wand Length | 19 5/8 in |
Fill Opening Size | 3/8 in |
Pump Length | 16 in |
Details
Sprayer Tank Capacity | 4 gal |
Type | Backpack |
Sprayer Pressure Release | No |
Tank Material | Polyethylene |
Wand Material | Polypropylene |
Nozzle Spray Pattern | Cone, Fan |
Max Sprayer Pressure | 80 psi |
Item | Backpack Sprayer |
Hose Material | PVC |
Adjustable Nozzle | Yes |
Sprayer Nozzle Material | Polypropylene |
Features | Filter Basket, Piston Style Pump, Pump Handle |
In Tank Filter | Yes |
Includes | Strap |
Application | Lawn and Garden |
Description
Backpack Sprayer, Sprayer Type Backpack, Sprayer Application Lawn and Garden, Sprayer Tank Capacity 4 gal, Sprayer Pressure Release No, Tank Material Polyethylene, In Tank Filter Yes, Hose Length 48 in, Fill Opening Size 3/8 in, Wand Material Polypropylene, Nozzle Spray Pattern Cone, Fan, Adjustable Nozzle Yes, Sprayer Nozzle Material Polypropylene, Max Sprayer Pressure 80 psi, Wand Length 19 5/8 in, Features Filter Basket, Piston Style Pump, Pump Handle, Hose Material PVC, Includes Strap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO Drinking Water Hose 10' (22823)
- AFTERMARKET RE70191 Gas Strut Hood Fits John Deere 7200 7210 7400 7410 7510 7600, Tractors (RE234996)
- 2W INTERNATIONAL 20 ft x 30 ft Tarp, Blue (T2030)
- SOLO 4 gal. Clean line Backpack Sprayer, HDPE Tank, Fan Spray Pattern, 48" Hose Length (315-A)
- WESTWARD 3 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 46" Hose Length, 40 psi Max Pressure (39D764)
- WESTWARD 2 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 38" Hose Length, 40 psi Max Pressure (39D767)
- WESTWARD 31/64 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, Hose Not Included Hose Length (12U473)
- WESTWARD 1 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 34" Hose Length, 45 psi Max Pressure (12U469)
- WESTWARD 2 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 42" Hose Length, 45 psi Max Pressure (12U475)
- WESTWARD 3 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 42" Hose Length, 45 psi Max Pressure (12U476)
- GLOBAL INDUSTRIAL 4 Gallon Commercial Duty Manual Backpack Pump Sprayer W/ Brass Wand & Nozzle (534553)
- Westward Lawn & Garden Sprayers