Shop All Stepladders
Westward
4 ft Fiberglass Stepladder, 300 lb Capacity
Mfr # 44YY63
Zoro # G0321155
product price: $94.35
/ea
Free Shipping & Returns
$94.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Material Fiberglass
- material Fiberglass
- Number of Steps 3
- ANSI Type IA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 44YY63
- Zoro # G0321155
- UPC # 190735832776
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 4 ft |
Bottom Width | 19 in |
Step Depth | 3 in |
Details
Item | Stepladder |
Load Capacity | 300 lb |
Material | Fiberglass |
material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 3 |
ANSI Type | IA |
Base Spread | 28 1/4 in |
Net Weight | 14.1 lbs. |
Step Tread | Ribbed |
Rung/Step Spacing | 12 in |
Series | WW-3010 |
Ladder Tread | Ribbed |
Description
Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 4 ft, Load Capacity 300 lb, Number of Steps 3, Base Spread 28 1/4 in, Bottom Width 19 in, Step Depth 3 in, Step Tread Ribbed, Series WW-3010, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Sheave, Fibrous Rope, 1/4 in Max Cable Size, 550 lb Max Load, Plain (RF1741)
- FOOT MASTER Leveling Caster, 50 mm Nylon Wheel, M12x1.75P Stem, Swivel, 280 kg Cap, NBR Foot Pad, Ivory (GD-60-S-NYN)
- RICHELIEU HARDWARE Aluminum Single Wheel Vintage Caster, Swivel with Brake, with Plate, Rustic Brass (81000202AB90)
- ZORO SELECT Wagon Truck, 1400 lb., 63 In. L (12X315)
- WESTWARD 10 ft Fiberglass Stepladder, 300 lb Capacity (44YY61)
- WESTWARD 12 ft Fiberglass Stepladder, 300 lb Capacity (44YY30)
- WESTWARD 6 ft Fiberglass Stepladder, 300 lb Capacity (44YY19)
- WESTWARD 12 ft Fiberglass Stepladder, 375 lb Capacity (44YY50)
- WESTWARD 8 ft Fiberglass Stepladder, 300 lb Capacity (44YY29)
- WESTWARD 8 ft Fiberglass Stepladder, 375 lb Capacity (44YY47)
- BAUER LADDER 8 ft Fiberglass Stepladder (36708)
- Westward Ladders