Shop All Bench Vises
Westward
4" Drill Press Vise with Stationary Base
Mfr # 10D751
Zoro # G6107875
product price: $77.89
/ea
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Type Stationary
- Features Tap Locking Lever Can Be Raised or Lowered to Tighten or Loosen Against The Workpiece
- Shop By Closeouts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10D751
- Zoro # G6107875
- UPC # 190735721674
- Country of Origin Taiwan, Province of China
- Category Bench Vises
Details
Base Type | Stationary |
Features | Tap Locking Lever Can Be Raised or Lowered to Tighten or Loosen Against The Workpiece |
Item | Machine Vise |
Shop By | Closeouts |
Description
The Westward 10D751 4" Drill Press Vise with Stationary Base is a must-have tool for drilling. The tap locking lever can be raised or lowered to tighten or loosen against the workpiece. It's made of heavy duty aluminum that is rust resistant and can withstand high temperatures. This machine vise has a stationary base, which will hold steady on any table top surface. The Westward 10D751 4" Drill Press Vise with Stationary Base is a valuable investment you won't regret making.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS #4-40 High Speed Steel Thread Forming Roll Tap (5558130)
- DEWALT Cordless Rotary Hammer Drill, w/Battery (DCH273P2 / DCB205)
- PROTO 8-1/16 in Combination Slip-Joint Pliers w/Grip, 1 13/64in Jaw, Tether Capable, Dipped (J278G)
- BIG HORN 6" Digital Level with Level Bubbles (14223)
- WESTWARD 2-1/2" Light Duty Portable Vise with Clamp-On Stationary Base (10D698)
- WESTWARD 8" Standard Duty Combination Vise with Swivel Base (10D709)
- WESTWARD 7" Standard Duty Woodworking Vise with Stationary Base (10D722)
- WESTWARD 7" Standard Duty Combination Vise with Swivel Base (10D694)
- WESTWARD 5" Heavy Duty Rotating Vise with Swivel Base (10D729)
- WESTWARD 4" Standard Duty Combination Vise with Swivel Base (4YR98)
- WILTON Combination Vise, Serrated Jaw, 13 7/16" L (8100M)
- Westward Vises & Presses