Shop All Hammer Drill Bits
Westward
4-Cutter Hammer Drill Bit 5/8" x 22-1/2"L, SDS Max
Mfr # 22UW57
Zoro # G7582233
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Shank Shape SDS Max
- Shank Size 45/64 in
- Decimal Equivalent 0.625
- Drilling Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 22UW57
- Zoro # G7582233
- UPC # 190735774793
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 45/64 in |
Drilling Length | 16 in |
Overall Length | 22 1/2 in |
Maximum Drilling Depth | 20 in |
Bit Dia. | 5/8" |
Drill Bit Size | 5/8 in |
Shank Diameter | 45/64 in |
Details
Item | Rotary Hammer Drill |
Number of Pieces | 1 |
Shank Shape | SDS Max |
Decimal Equivalent | 0.625 |
Number of pieces | 1 |
Number of Cutter Heads | 4 |
For Use With - Drills | Hammer Drill |
Percussion Rated | Yes |
Impact Rated | No |
Material - Machining | Carbide Tipped |
Shank Type - Machining | Straight |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
For Tool Type | Rotary Hammer |
Primary Material Application | Concrete |
Shop By | Closeouts |
For Use With | Hammer Drill |
Description
Rotary Hammer Drill, Straight, 5/8 in, Carbide Tipped, 22 1/2 in Overall Length, Maximum Drilling Depth 20 in, Shank Diameter 45/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-1/2 in. OPEN-LOK TITANIUM ENHANCED Multi-Material Oscillating Multi-Tool Blade (10 pk) (49-25-1249)
- EXCEL BLADES Front Load Heavy Duty Retractable Utility Knife, 3 #92 Blade Black 6pk (16880)
- GUARDAIR Air Gun Nozzle, Safety, 6 In. L, Steel (18VNE006S)
- WESTWARD 7 in Locking Adjusting Plain Grip Locking Plier (1ECE5)
- WESTWARD 2-Cutter Hammer Drill Bit 5/8" x 12"L, SDS Plus (22UV78)
- WESTWARD 4-Cutter Hammer Drill Bit 5/8" x 13-1/2"L, SDS Max (22UW56)
- WESTWARD 4-Cutter Hammer Drill Bit 1/2" x 12"L, SDS Plus (22UW12)
- WESTWARD 4-Cutter Hammer Drill Bit 3/8" x 18"L, SDS Plus (22UW08)
- WESTWARD 2-Cutter Hammer Drill Bit 1/2" x 6.000"L, SDS Plus (22UV69)
- WESTWARD 4-Cutter Hammer Drill Bit 1/2" x 6.000"L, SDS Plus (22UW10)
- BOSCH Hammer Drill Bit, SDS Plus, 5/16"x4", PK25 (HCFC2051B25 + HCFC2041B10)
- Westward Drill Bits