Shop All Hammer Drill Bits
Westward
4-Cutter Hammer Drill Bit 3/8" x 18"L, SDS Plus
Mfr # 22UW08
Zoro # G7499082
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.375
- Drilling Length 16 in
- Overall Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 22UW08
- Zoro # G7499082
- UPC # 190735774335
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 16 in |
Overall Length | 18 in |
Maximum Drilling Depth | 16 in |
Bit Dia. | 3/8" |
Drill Bit Size | 3/8 in |
Shank Diameter | 25/64 in |
Details
Item | Rotary Hammer Drill |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.375 |
Number of Pieces | 1 |
Number of Cutter Heads | 4 |
Percussion Rated | Yes |
For Use With - Drills | Hammer Drill |
Impact Rated | No |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Carbide Tipped |
For Tool Type | Rotary Hammer |
Shank Type - Machining | Straight |
Measurement System | Fractional Inch |
Primary Material Application | Concrete |
For Use With | Hammer Drill |
Description
Rotary Hammer Drill, Straight, 3/8 in, Carbide Tipped, 18 in Overall Length, Maximum Drilling Depth 16 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Bi-Metal Hole Saw Kits (D180005)
- WESTWARD Inspection/Retrieval Set, Neodymium, 7 PC (1VUA6)
- BLACK & DECKER 8V MAX* Cordless Lithium Drill Project Kit (BDCD8PK)
- PROTO Impact Universal Joint, Black Oxide, 3/4 in Output Drive Size, Square, 3 1/2 in Overall Length (J07570A)
- WESTWARD 4-Cutter Hammer Drill Bit 1-1/8" x 18"L, SDS Plus (22UW24)
- WESTWARD 4-Cutter Hammer Drill Bit 5/16" x 12"L, SDS Plus (22UW05)
- WESTWARD 2-Cutter Hammer Drill Bit 5/16" x 12"L, SDS Plus (22UV61)
- WESTWARD 4-Cutter Hammer Drill Bit 1" x 18"L, SDS Plus (22UW22)
- WESTWARD 2-Cutter Hammer Drill Bit 7/8" x 12"L, SDS Plus (22UV87)
- WESTWARD 4-Cutter Hammer Drill Bit 5/8" x 22-1/2"L, SDS Max (22UW57)
- DEWALT 5/16" x 10" x 12" SDS+ Hammer Bit (DW5426)
- Westward Hammer Drill Bits