Shop All Hammer Drill Bits
Westward
4-Cutter Hammer Drill Bit 3/4" x 18"L, SDS Plus
Mfr # 22UW18
Zoro # G7538623
product price: $36.55
/ea
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.75
- Drilling Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 22UW18
- Zoro # G7538623
- UPC # 190735774427
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 16 in |
Overall Length | 18 in |
Maximum Drilling Depth | 16 in |
Bit Dia. | 3/4" |
Drill Bit Size | 3/4 in |
Shank Diameter | 25/64 in |
Details
Item | Rotary Hammer Drill |
Number of Pieces | 1 |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.75 |
Number of pieces | 1 |
Percussion Rated | Yes |
Impact Rated | No |
For Use With - Drills | Hammer Drill |
Number of Cutter Heads | 4 |
Measurement System | Fractional Inch |
Primary Material Application | Concrete |
For Tool Type | Rotary Hammer |
Shank Type - Machining | Straight |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Carbide Tipped |
For Use With | Hammer Drill |
Description
Rotary Hammer Drill, Straight, 3/4 in, Carbide Tipped, 18 in Overall Length, Maximum Drilling Depth 16 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #5, 1", PK5 (40L591)
- PERFORMANCE TOOL 1/2 In Dr. Impact Socket 17Mm Socket Imp 17Mm, M827 (M827)
- BOSCH Jigsaw Blade, T-Shank, 3-1/4 In. L (T130RF1)
- KRAFT TOOL Joint Touch-Up Roller, Sanded Face, 3/8" (CC568)
- WESTWARD 4-Cutter Hammer Drill Bit 3/4" x 22-1/2"L, SDS Max (22UW60)
- WESTWARD 2-Cutter Hammer Drill Bit 3/4" x 12"L, SDS Plus (22UV83)
- WESTWARD 4-Cutter Hammer Drill Bit 3/4" x 13-1/2"L, SDS Max (22UW59)
- WESTWARD 4-Cutter Hammer Drill Bit 1/2" x 6.000"L, SDS Plus (22UW10)
- WESTWARD 4-Cutter Hammer Drill Bit 1/2" x 12"L, SDS Plus (22UW12)
- WESTWARD 2-Cutter Hammer Drill Bit 1/2" x 6.000"L, SDS Plus (22UV69)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 3/16" X 10" X 12" (48-20-7314)
- Westward Drill Bits