Shop All Hammer Drill Bits
Westward
4-Cutter Hammer Drill Bit 3/4" x 13-1/2"L, SDS Max
Mfr # 22UW59
Zoro # G7530826
original price:
$45.39
61% off
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Max
- Shank Size 45/64 in
- Decimal Equivalent 0.75
- Drilling Length 8 in
- Maximum Drilling Depth 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 22UW59
- Zoro # G7530826
- UPC # 190735774816
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 45/64 in |
Drilling Length | 8 in |
Overall Length | 13 1/2 in |
Maximum Drilling Depth | 11 in |
Bit Dia. | 3/4" |
Drill Bit Size | 3/4 in |
Shank Diameter | 45/64 in |
Details
Item | Rotary Hammer Drill |
Shank Shape | SDS Max |
Decimal Equivalent | 0.75 |
Number of Pieces | 1 |
Number of Cutter Heads | 4 |
Impact Rated | No |
Percussion Rated | Yes |
For Use With - Drills | Hammer Drill |
Primary Material Application | Concrete |
Material - Machining | Carbide Tipped |
Measurement System | Fractional Inch |
For Tool Type | Rotary Hammer |
Shank Type - Machining | Straight |
Finish - Machining | Bright (Uncoated) |
Shop By | Closeouts |
For Use With | Hammer Drill |
Description
Rotary Hammer Drill, Straight, 3/4 in, Carbide Tipped, 13 1/2 in Overall Length, Maximum Drilling Depth 11 in, Shank Diameter 45/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, Fluor Red, Blank, Vinyl, PK100 (4515RG-200)
- EREM 5 1/4 in ESD End Cutting Nipper Uninsulated (2475E)
- MIRKA Rewireable Mains Cable 4 3M 110V Deros (MIE9017211)
- MILWAUKEE TOOL 9/16 in. SAE Flex Head Combination Wrench (45-96-9815)
- WESTWARD 4-Cutter Hammer Drill Bit 3/4" x 18"L, SDS Plus (22UW18)
- WESTWARD 4-Cutter Hammer Drill Bit 3/4" x 22-1/2"L, SDS Max (22UW60)
- WESTWARD 2-Cutter Hammer Drill Bit 3/4" x 12"L, SDS Plus (22UV83)
- WESTWARD 4-Cutter Hammer Drill Bit 5/16" x 12"L, SDS Plus (22UW05)
- WESTWARD 2-Cutter Hammer Drill Bit 5/32" x 6.000"L, SDS Plus (22UV47)
- WESTWARD 4-Cutter Hammer Drill Bit 1/2" x 6.000"L, SDS Plus (22UW10)
- DEWALT 3/8" x 4" x 6" SDS+ Hammer Bit (DW5427)
- Westward Hammer Drill Bits