Shop All Hammer Drill Bits
Westward
4-Cutter Hammer Drill Bit 1" x 22-1/2"L, SDS Max
Mfr # 22UW65
Zoro # G7448761
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Shape SDS Max
- Shank Size 45/64 in
- Decimal Equivalent 1
- Drilling Length 16 in
- Maximum Drilling Depth 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 22UW65
- Zoro # G7448761
- UPC # 190735774878
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 45/64 in |
Drilling Length | 16 in |
Overall Length | 22 1/2 in |
Maximum Drilling Depth | 20 in |
Bit Dia. | 1" |
Drill Bit Size | 1 in |
Shank Diameter | 45/64 in |
Details
Item | Rotary Hammer Drill |
Shank Shape | SDS Max |
Decimal Equivalent | 1 |
Number of Pieces | 1 |
Number of Cutter Heads | 4 |
Percussion Rated | Yes |
For Use With - Drills | Hammer Drill |
Impact Rated | No |
Material - Machining | Carbide Tipped |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Shank Type - Machining | Straight |
Primary Material Application | Concrete |
For Tool Type | Rotary Hammer |
Shop By | Closeouts |
For Use With | Hammer Drill |
Description
Rotary Hammer Drill, Straight, 1 in, Carbide Tipped, 22 1/2 in Overall Length, Maximum Drilling Depth 20 in, Shank Diameter 45/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4" Machine Vise with Swivel Base (4CPF5)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No6 To (49-TX-06)
- ZORO SELECT Vibration Isolator, 25 Lb Max, 8-32 (2NPD2)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 3/16 (40470)
- WESTWARD 4-Cutter Hammer Drill Bit 1" x 13-1/2"L, SDS Max (22UW64)
- WESTWARD 4-Cutter Hammer Drill Bit 1" x 18"L, SDS Plus (22UW22)
- WESTWARD 4-Cutter Hammer Drill Bit 5/8" x 22-1/2"L, SDS Max (22UW57)
- WESTWARD 2-Cutter Hammer Drill Bit 1/2" x 13-1/2"L, SDS Max (22UW52)
- WESTWARD 4-Cutter Hammer Drill Bit 3/8" x 6.000"L, SDS Plus (22UW06)
- WESTWARD 4-Cutter Hammer Drill Bit 5/8" x 13-1/2"L, SDS Max (22UW56)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 8"L, SDS Plus, 25PK (HC2012B25)
- Westward Hammer Drill Bits